Zoro Select
Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS
- Zoro #: G5574219
- Mfr #: Leathergrain 304#4-24Gx48x96
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Gauge: 24
- Thickness (Decimal): 0.023 in
- Width: 48 in
- Alloy Type: 304
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Item: Silver Stainless Steel Sheet
- Length Tolerance: +/-0.125 in
$568.80
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Ships from United States
Subtotal: $568.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #LEATHERGRAIN 304#4-24GX48X96 Specifications
- Zoro #: G5574219
- Mfr #: Leathergrain 304#4-24Gx48x96
- Gauge: 24
- Thickness (Decimal): 0.023 in
- Width: 48 in
- Length: 96 in
- Alloy Type: 304
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Finish: #4
- Item: Silver Stainless Steel Sheet
- Length Tolerance: +/-0.125 in
- Texture: Leather Grain
- Width Tolerance: +/-1/8 in
- Material: Stainless Steel
- Color: Silver
- Thickness Tolerance: +/-0.0015
- Length (Straight Wireway): 96 in
- Texture Type: Textured Finish
- Minimum Temperature: -320 Degrees F
- Rockwell Hardness: B92
- Overall Length: 8 ft
- Heat Treatment: No Heat Treatment
- System of Measurement: Inch
- Vickers Hardness: Not Applicable
- Brinell Hardness: 201
- Shape: Rectangle
- Tolerance Rating: Standard
- Material Grade: 304
- Includes Material Certificate: Yes
- Fabrication: Cold Finished
- Heat Treatable: No
- Mechanical Finish: #4
- Nominal Size (WxL): 4 ft x 8 ft
- Color Type: Silver Finish
- Maximum Temperature: 1,580 Degrees F
- Overall Width: 4 ft
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 24 ga, Color Type Silver Finish, Texture Leather Grain, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #LEATHERGRAIN 304#4-24GX48X96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS Leathergrain 304#4-24Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS Leathergrain 304#4-24Gx48x48
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Hammertone 304#4-24Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS Hammertone 304#4-24Gx24x24
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 3/4-#13 44F07513-48X48
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.094 Dia, Rnd 0418G093R156S-36X40
- ZORO SELECT Colored SS Sheet, Square, 24 in Overall W T22 Rosygold HL FPR 20Gx24x24
- ZORO SELECT SS Sheet 304, 12 in Overall W 6828_12_48
- ZORO SELECT Colored SS Sheet, Square, 48 in Overall W T22 Platinum Nickel HL FPR 20Gx48x48
- ONLINEMETALS 1 HDPE Plate Black Marine Board, 12 x 24 21741
- M-D BUILDING PRODUCTS Steel Sht Galvnzd 12X24" 56020
- Zoro Select Stainless Steel Sheets