Zoro Select

Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS

Zoro Select Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Woodgrain  304#4-24Gx48x96
Hover or click to zoom Tap to zoom
  • Gauge: 24
  • Thickness (Decimal): 0.023 in
  • Width: 48 in
  • Alloy Type: 304
  • Material: Stainless Steel
  • Color: Silver
  • Texture: Woodgrain
  • Length Tolerance: +/-0.125 in
See full product details
$487.17
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Subtotal: $487.17

Zoro Select #WOODGRAIN 304#4-24GX48X96 Specifications

  • Gauge: 24
  • Thickness (Decimal): 0.023 in
  • Width: 48 in
  • Length: 96 in
  • Alloy Type: 304
  • Material: Stainless Steel
  • Color: Silver
  • Texture: Woodgrain
  • Length Tolerance: +/-0.125 in
  • Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
  • Item: Silver Stainless Steel Sheet
  • Width Tolerance: +/-1/8 in
  • Finish: #4
  • Thickness Tolerance: +/-0.0015
  • Length (Straight Wireway): 96 in
  • System of Measurement: Inch
  • Minimum Temperature: -320 Degrees F
  • Color Type: Silver Finish
  • Shape: Rectangle
  • Overall Length: 8 ft
  • Heat Treatment: No Heat Treatment
  • Nominal Size (WxL): 4 ft x 8 ft
  • Brinell Hardness: 201
  • Mechanical Finish: #4
  • Tolerance Rating: Standard
  • Material Grade: 304
  • Vickers Hardness: Not Applicable
  • Includes Material Certificate: Yes
  • Heat Treatable: No
  • Texture Type: Textured Finish
  • Overall Width: 4 ft
  • Maximum Temperature: 1,580 Degrees F
  • Fabrication: Cold Finished
  • Rockwell Hardness: B92
  • Country of Origin (subject to change): United States

Description

Silver Stainless Steel Sheet, Material Stainless Steel, Color Silver, Material Grade 304, Gauge 24 ga, Thickness 0.023 in, Overall Length 8 ft, Overall Width 4 ft, Texture Woodgrain, Mechanical Finish #4, Brinell Hardness 201, Fabrication Cold Finished, Maximum Temperature 1,580 Degrees F, Minimum Temperature -320 Degrees F, Tensile Strength Not Applicable, Rockwell Hardness B92, Yield Strength 5,802 psi, Heat Treatable No, Heat Treatment No Heat Treatment, Includes Material Certificate Yes

Reviews of Zoro Select #WOODGRAIN 304#4-24GX48X96