Zoro Select
Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS
- Zoro #: G5584393
- Mfr #: Hammertone 304#4-26Gx48x96
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 48 in
- Alloy Type: 304
- Texture: Hammer Tone
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Thickness Tolerance: +/-0.002
- Item: Silver Stainless Steel Sheet
$482.27
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $482.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #HAMMERTONE 304#4-26GX48X96 Specifications
- Zoro #: G5584393
- Mfr #: Hammertone 304#4-26Gx48x96
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 48 in
- Length: 96 in
- Alloy Type: 304
- Texture: Hammer Tone
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Thickness Tolerance: +/-0.002
- Item: Silver Stainless Steel Sheet
- Material: Stainless Steel
- Color: Silver
- Width Tolerance: +/-1/8 in
- Finish: #4
- Length Tolerance: +/-0.125 in
- Length (Straight Wireway): 96 in
- System of Measurement: Inch
- Rockwell Hardness: B92
- Minimum Temperature: -320 Degrees F
- Heat Treatment: No Heat Treatment
- Texture Type: Textured Finish
- Brinell Hardness: 201
- Nominal Size (WxL): 4 ft x 8 ft
- Shape: Rectangle
- Overall Length: 8 ft
- Vickers Hardness: Not Applicable
- Overall Width: 4 ft
- Maximum Temperature: 1,580 Degrees F
- Includes Material Certificate: Yes
- Tolerance Rating: Standard
- Color Type: Silver Finish
- Material Grade: 304
- Fabrication: Cold Finished
- Heat Treatable: No
- Mechanical Finish: #4
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 26 ga, Color Type Silver Finish, Texture Hammer Tone, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #HAMMERTONE 304#4-26GX48X96
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS Hammertone 304#4-26Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS Hammertone 304#4-26Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS Cambridge 304#4-24Gx24x24
- ZORO SELECT Sheet, Quartz Bronze, 24" L, 24" W, 20 ga, SS T22 Quartz Bronze HL FPR -20Gx24x24
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS 6-OM 304#4-20Gx24x24
- ZORO SELECT Sheet, Onyx Black, 24" L, 24" W, 20 ga., SS T22 Onyx Black HL FPR 20Gx24x24
- ZORO SELECT SS Sheet 304, 36 in Overall W 6831_36_48
- ZORO SELECT SS Sheet 304, 24 in Overall W 6828_24_24
- ZORO SELECT SS Sheet 304, 12 in Overall W 725_12_48
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Natural 21876
- ONLINEMETALS 4.5" Aluminum Plate 6061-T651 Domestic 24280
- Zoro Select Stainless Steel Sheets