Additional Shelf, Steel, 22 ga., Tan, PK3

ZORO SELECT| Zoro #: G0561872| Mfr #: S12-3TN

$28.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shelf Capacity: 400 lb.Finish: Baked EnamelAssembly: Unassembled
Save 15%. Sign up for Z-mail.


Zoro #: G0561872 Mfr #: S12-3TN
Shelf Capacity: 400 lb.Finish: Baked Enamel
Assembly: UnassembledDepth: 12"
Includes: Shelf ClipsFor Use With: Fits all 12" D Units
Color: TanItem: Shelf
Gauge: 22Material: Steel
Width: 36"Country of Origin (subject to change): United States


Shelf, Material Steel, Gauge 22, Tan, Shelf Capacity 400 lb., For Use With Fits all 12 In. D Units, Includes Shelf Clips, Package Quantity 3