DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Additional Shelf, Steel, 22 ga., Gray, PK3

ZORO SELECT| Zoro #: G0349106| Mfr #: UC5250-3

$47.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Height: 1-1/4"
Assembly: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349106 Mfr #: UC5250-3
Color: GrayHeight: 1-1/4"
Assembly: UnassembledWidth: 48"
Includes: HardwareGauge: 22
Material: SteelFor Use With: Industrial Shelving
Finish: Powder CoatedDepth: 12"
Item: ShelfCountry of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Gray, For Use With Industrial Shelving, Includes Hardware, Package Quantity 3

Reviews