Additional Shelf, Steel, 22 ga., Gray, PK3

ZORO SELECT| Zoro #: G2279401| Mfr #: S18-3

$36.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shelf Capacity: 375 lb.Finish: Baked EnamelAssembly: Unassembled
Save 15%. Sign up for Z-mail.


Zoro #: G2279401 Mfr #: S18-3
Shelf Capacity: 375 lb.Finish: Baked Enamel
Assembly: UnassembledDepth: 18"
Includes: Shelf ClipsFor Use With: Fits all 18" D Units
Color: GrayItem: Shelf
Gauge: 22Material: Steel
Width: 36"Country of Origin (subject to change): United States


Shelf, Material Steel, Gauge 22, Gray, Shelf Capacity 375 lb., For Use With Fits all 18 In. D Units, Includes Shelf Clips, Package Quantity 3