Additional Shelf, Steel, 22 ga., Gray, PK3

ZORO SELECT| Zoro #: G1487272| Mfr #: S24-3

$52.63 /pk

This item ships free. Details.Standard ground shipping.
Shelf Capacity: 350 lb.Finish: Baked EnamelAssembly: Unassembled
Save 15%. Sign up for Z-mail.


Zoro #: G1487272 Mfr #: S24-3
Shelf Capacity: 350 lb.Finish: Baked Enamel
Assembly: UnassembledDepth: 24"
Includes: Shelf ClipsFor Use With: Fits all 24" D Units
Color: GrayItem: Shelf
Gauge: 22Material: Steel
Width: 36"Country of Origin (subject to change): United States


Shelf, Material Steel, Gauge 22, Gray, Shelf Capacity 350 lb., For Use With Fits all 24 In. D Units, Includes Shelf Clips, Package Quantity 3