HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Additional Shelf, Steel, 22 ga., Gray, PK3

ZORO SELECT| Zoro #: G1940233| Mfr #: UC5270-3

$80.04 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Height: 1-1/4"
Assembly: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940233 Mfr #: UC5270-3
Color: GrayHeight: 1-1/4"
Assembly: UnassembledWidth: 48"
Includes: HardwareGauge: 22
Material: SteelFor Use With: Industrial Shelving
Finish: Powder CoatedDepth: 24"
Item: ShelfCountry of Origin (subject to change): United States

Description

Shelf, Material Steel, Gauge 22, Gray, For Use With Industrial Shelving, Includes Hardware, Package Quantity 3

Reviews