20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Desk Height Storage Cabinet, H30, W36, Sand

ZORO SELECT| Zoro #: G0921006| Mfr #: 1UFB9

$158.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921006 Mfr #: 1UFB9
Item: Storage CabinetLocking Cabinet: Yes
Cabinet Height Range: Desk or Table HeightNumber of Drawers: 0
Cabinet Strength Rating: CommercialCasters Included: No
Gauge: 24Cabinet Locking Mechanism: Keyed
Overall Cabinet Width: 36"Material: Steel
Cabinet Color: SandShelf Capacity: 150 lb.
Assembled/Unassembled: UnassembledMethod of Construction: Boltless
Number of Doors: 2Locking Points: 3 Points
Includes: (2) keysCabinet Handle Style: Swing
Finish: Powder CoatedStandards: ANSI/BIFMA
Cabinet Style: ShelvingOverall Cabinet Height: 30"
Number of Shelves: 1Cabinet Door Type: Standard
Overall Cabinet Depth: 18"Country of Origin (subject to change): China

Description

Storage Cabinet, Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 30 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Method of Construction Boltless, Material - Cabinets Steel, Number of Cabinet Shelves 1, Shelf Capacity 150 lb., Number of Doors 2, Cabinet Color Sand, Mobile/Stationary Stationary, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing

Reviews