- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Industrial Storage Cabinets
- /
- 24 ga. ga. Steel Storage Cabinet, Stationary
Shop Alternate Products
This Product is Discontinued
Zoro Select
24 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)
Mfr # 1UEZ5
Zoro # G0771443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Material Steel
- Assembled/Unassembled Unassembled
- Gauge 24 ga.
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1UEZ5
-
Zoro #
G0771443
- UPC # 190735411957
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Cabinet Height Range | Full Height |
Overall WxDxH | 36 in x 18 in x 72 in |
Width of Cabinet | 36 in |
Overall Depth | 18 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 18 in |
Depth of Cabinet | 18 in |
Details
Cabinet Style | Shelving |
Duty Rating | Light Duty |
Material | Steel |
Assembled/Unassembled | Unassembled |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 4 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA |
Includes | (2) keys |
Locking Points | 3 Points |
Mobile/Stationary | Stationary |
Shelf Capacity | 150 lb |
Finish | Powder Coated |
Number of Doors | 2 |
Method of Construction | Welded |
Base Type | Frame |
Load Capacity per Shelf | 150 lb |
Panel Material Thickness | 24 ga |
Door Locking Points | 3 |
Cabinet Storage Components | Shelves |
Body Panel Type | Solid |
Cabinet Locking Mechanism | Keyed |
Cabinet Handle Style | Swing |
Frame Assembled | Unassembled |
Includes Keys | Yes |
Material - Cabinets | Steel |
Casters Included | No |
Color Family | Tan |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Audit Trail Storage | None |
Door Handle/Lock Type | Swing Handle & Keyed |
Item - Storage Cabinets | Storage Cabinet |
Door Handle Type | Swing |
No. of Drawers | 0 |
Number of Keys | 2 |
Number of Cabinet Shelves | 4 |
Cabinet Finish | Powder Coated |
Shelf Adjustability | Adjustable |
Mobility | Stationary |
Finish - Cabinets | Powder Coated |
Cabinet Finish/Material | Powder Coated Steel |
Locking Cabinet | Yes |
Cabinet Door Type | Standard |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Unassembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 24 ga
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov