Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Shelving, Closed, Freestanding, Steel, 85"

  • Zoro #: G0520362
  • Mfr #: 1
Zoro Select Shelving, Closed, Freestanding, Steel, 85" 1
Zoro Select Shelving, Closed, Freestanding, Steel, 85" 1
Zoro Select Shelving, Closed, Freestanding, Steel, 85" 1
$385.92
  • Assembled/Unassembled: Unassembled
  • Shelf Style: Solid
  • Number of Drawers: 0
See full product details
This item ships free.

Zoro Select #1 Specifications

  • Zoro #: G0520362
  • Mfr #: 1
Assembled/Unassembled: Unassembled Shelf Style: Solid
Number of Drawers: 0 Shelf Adjustments: 1-1/2 in
Gauge: 22 Overall Depth: 24 in
Finish: Powder Coated Shelving Gauge: 22
Item: Metal Shelving Height: 85"
Shelf Capacity: 500 lb Overall Height: 85 in
Shelving Style: Closed Overall Width: 48 in
Color: Gray Item - Shelving: Metal Shelving
Shelving Frame Material: Steel Number of Shelves: 8
Shelving Material: Steel Shelving Post Gauge: 22
Material: Steel Width: 48"
Finish - Shelving and Racks: Powder Coated Shelving Type: Freestanding
No. of Shelves: 8 Depth: 24"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metal Shelving, Freestanding, Closed, Commercial, Shelving Gauge 22, Overall Width 48 in, Overall Depth 24 in, Overall Height 85 in, Shelving Frame Material Steel, Shelving Material Steel, No. of Shelves 8, Shelf Capacity 500 lb, Gray, Unassembled, Shelving Post Gauge 22, 1-1/2 in, Finish - Shelving and Racks Powder Coated, Shelf Style Solid, Number of Drawers 0

Reviews of Zoro Select #1