Skip to Main Content
customer-service Help
Zoro Select

Shielded Magnet, Neodymium, 7 lb. Pull

Zoro Select Shielded Magnet, Neodymium, 7 lb. Pull 10E832
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.95
  • Diameter: 1/2 in
  • Material: Neodymium
  • Casing Material: Brass
See full product details
Orders over $75 ship free.
Total: $16.95

Zoro Select #10E832 Specifications

  • Diameter: 1/2 in
  • Material: Neodymium
  • Casing Material: Brass
  • Max. Pull: 7 lb
  • Thickness: 0.5 in
  • Stability Temp.: 200 Degrees F
  • Item: Shielded Magnet
  • Magnet Style: Shielded Magnet
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shielded Magnet, Material Neodymium, Casing Material Brass, Max. Pull 7 lb, Thickness 0.5 in, Diameter 1/2 in, Stability Temp. 200 Degrees F

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Zoro Select #10E832