Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shipping Carton, Kraft, 14 In. L, 18 In. D

  • Zoro #: G0474376
  • Mfr #: 11A715
$1.96 /ea

Order in multiples of 25

  • Inside Length: 14 in
  • Inside Width: 14 in
  • Color: Kraft
See full product details
Orders over $75 ship free.

Zoro Select #11A715 Specifications

  • Zoro #: G0474376
  • Mfr #: 11A715
Inside Length: 14 in Inside Width: 14 in
Color: Kraft Wall Type: Single Wall
Inside Depth: 18" Item: Shipping Box
Maximum Weight: 65 lb. Meets: ECT32/200 lb. Test
Standards: ASTM-D-5118 Material: Corrugate
Green Environmental Attribute: Plastic-Free Packaging Product Closure Style: RSC
Maximum Load Capacity: 65 lb Outside Height: 18 5/8 in
Outside Width: 14 3/8 in Outside Length: 14 3/8 in
Wall Thickness: 1/8 in Fluting Profile: C Flute
Inside Height: 18 in Board Test: 32 ECT
Post-Consumer Recyclability: 100 % Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shipping Box, Wall Type Single Wall, Inside Length 14 in, Inside Width 14 in, Inside Height 18 in, 14x14x18 in Inside LxWxH, 32 ECT, RSC, Outside Length 14 3/8 in, Outside Width 14 3/8 in, Outside Height 18 5/8 in, 14-3/8x14-3/8x18-5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118, Inside Length Range 14 in to 16 in Length Shipping Boxes

Reviews of Zoro Select #11A715