Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray

ZORO SELECT| Zoro #: G1480665| Mfr #: 1W907

$269.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 45-1/8"
Color Top: Industrial Gray
Writing Surface Slope: 5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480665 Mfr #: 1W907
Overall Height: 45-1/8"Color Top: Industrial Gray
Writing Surface Slope: 5 DegreesNumber of Drawers: 1
Color Base: Industrial GrayAssembly: Required
Pedestal Location: NoneIncludes: Single Level Riser with Roomy Pencil and Paper Compartments, Locking Drawer with Recessed Pull Opens on Smooth Slides, Sturdy Bottom Shelf
Handle: LockableKeyboard Shelf: No
Item: Open Shop DeskOverall Width: 34-1/2"
Material: SteelOverall Depth: 30"
Country of Origin (subject to change): China

Description

Open Shop Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 30 In., Pedestal Location None, Number of Drawers 1, Keyboard Shelf No, Color Base Industrial Gray, Color Top Industrial Gray, Material Steel, Writing Surface Slope 5 Degrees, Lockable Handle, Assembly Required, Includes Single Level Riser with Roomy Pencil and Paper Compartments, Locking Drawer with Recessed Pull Opens on Smooth Slides, Sturdy Bottom Shelf

Reviews