Shoulder Screw, M8 Thr Sz, 13 mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.100.0100

  • Zoro # G0305140


product price:  $14.15
/pk 5, $2.83/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M8
Shoulder Diameter
10 mm
Drive Size
5mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07111.100.0100
Zoro #
G0305140
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Shoulder Diameter
10 mm
Shoulder Length
100 mm
Drive Size
5mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Screw Head Dia.
16.27mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
10 mm
Screw Head Height
7 mm
Diameter Thread Size
M8
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
13 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Temp. Range (F)
-58 Degrees to 302 Degrees
Meets/Exceeds
ISO 7379
Min. Tensile Strength (PSI)
1,200 N/sq mm
Type
Standard
Head Style
Standard
Rockwell Hardness
C39 to C44
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 7379
Tensile Strength
174,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Pack Size
Small Pack
Material Grade/Class
Class 12.9
Thread Pitch
1.25 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 100 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.