Zoro Select
Shoulder Screw, 1/4"X1/4", 10-24
- Zoro #: G3432572
- Mfr #: 5MA47

Tap to zoom
Hover or click to zoom
$1.50
- Material: 18-8 Stainless Steel
- Thread Size: #10-24
- System of Measurement: Inch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.50
Zoro Select #5MA47 Specifications
- Zoro #: G3432572
- Mfr #: 5MA47
- Material: 18-8 Stainless Steel
- Thread Size: #10-24
- System of Measurement: Inch
- Drive Type: 6-Lobe with Pin
- Thread Length: 5/8 in
- Head Style: Truss
- Finish: Plain
- Shoulder Length: 1/4 in
- Type: Tamperproof
- Dia./Thread Size: #10-24
- Item: Shoulder Screw
- Package Quantity: 1
- Head Dia.: 7/16 in
- Head Height: 1/4 in
- Rockwell Hardness: B85 to B95
- Min. Tensile Strength (PSI): 80,000 psi
- Shoulder Length Tolerance: 1/4 in
- Drive Size: T20
- Shoulder Dia.: 1/4 in
- Meets/Exceeds: RoHS Compliant
- Country of Origin (subject to change): Taiwan, Province of China
Description
Shoulder Screw, 18-8 SS, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, Drive Size T20, Thread Size 10-24, Shoulder Diameter 1/4 In, Screw Shoulder Length 1/4 In, Thread Length 5/8 In, Head Dia 7/16 In, Head Height 1/4 In, Min Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95
- Tamper resistant
- Excellent corrosion resistance
- Mildly magnetic
- USA Made
- RoHS Compliant
- DFARs Compliant
Reviews of Zoro Select #5MA47
Explore more
- Zoro Select 1/8X1/2 SOCKET HD SHOULDER SCREW STAINLESS STEEL 0208SSI188
- Zoro Select Shoulder Screw, 1/4"X1-1/2", 10-32, PK5 MS51575-26
- Zoro Select Shoulder Screw, 1/2"X3-3/4", 3/8-16 STR60212C60
- Zoro Select Shoulder Screw, 3/16"X3/16", 8-32 STR40231C03UL
- Zoro Select Shldr Screw, 9.987mmX10mm, M8x1.25mm, PK5 MSB1-39
- Zoro Select Shoulder Screw, 4mmX10mm, M3x0.50mm, PK5 MSB2-5
- Zoro Select Shoulder Screw, 3/8"X1/2", 5/16-18 STR40138C08
- Zoro Select Shoulder Screw, 5/16"X3/8", 1/4-20 STR40151C06
- Ampg Short Thrd Knrl Hd Skt Shdr Screw, Alloy USA, 5/16 (1/4-28)X5/8 STR70051F10-SHORT
- Ampg ASME Skt Shdr Screw Alloy USA, 3/4 (5/8-11)X5-1/2 STR70034C88
- Ampg ASME Skt Shdr Screw Alloy USA, 5/32 (6-32)X13/16 STR70053C13
- Zoro Select Shoulder Bolts