Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Shoulder Screw, 3/16"X5/8", 8-32

  • Zoro #: G2459698
  • Mfr #: STR40231C10H
$17.53
  • Material: 316 stainless steel
  • Thread Size: #8-32
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Zoro Select #STR40231C10H Specifications

  • Zoro #: G2459698
  • Mfr #: STR40231C10H
  • Material: 316 stainless steel
  • Thread Size: #8-32
  • System of Measurement: Inch
  • Drive Type: Socket
  • Thread Length: 3/16 in
  • Head Style: Standard
  • Finish: Plain
  • Shoulder Dia.: 3/16 in
  • Head Dia.: 5/16 in
  • Dia./Thread Size: #8-32
  • Item: Shoulder Screw
  • Package Quantity: 1
  • Class: 2A
  • Type: Low Profile
  • Head Height: 7/64 in
  • Drive Size: 3/16 in
  • Shoulder Length: 5/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shoulder Screw, Imperial, 316 Stainless Steel, Plain Finish, Head Style Standard, System of Measurement Inch, Thread Size 8-32, Socket Drive Type, Drive Size 3/16 In., Shoulder Dia. 3/16 In., Shoulder Length 5/8 In., Thread Length 3/16 In., Head Dia. 5/16 In., Head Height 7/64 In., Class 2A

Reviews of Zoro Select #STR40231C10H