Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR401M6X20-ST

  • Zoro # G2460836


product price:  $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Socket Head
Torx Drive
Low Profile Type
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR401M6X20-ST
Zoro #
G2460836
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
20 mm
Drive Size
3mm
Head Diameter
10mm
Head Height
3 mm
Thread Length
6 mm
Shoulder Dia.
6 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Diameter Tolerance
-0.025 mm to +0.0 mm
Minimum Thread Length
6 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Type
Low Profile
Class
6g
Dimensional Standards
AMPG 2013 LP.02
Pack Size
Small Pack
Material Grade/Class
18-8
Head Texture
Smooth
Thread Pitch
0.8 mm
Thread Fit
6G
Precision Screw
No
Tensile Strength
Not Rated
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 6 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 3 mm, Head Diameter 10 mm, Dimensional Standards AMPG 2013 LP.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products