Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shoulder Washer, Nyl, #4, PK40
  • Zoro #: G0296983
  • Mfr #: 10SC004025
$3.17 ($0.08/unit)
  • Fits Bolt Sizes: #4
  • Type: Long Barrel
  • Application: Used For Insulating
See full product details
Orders over $50 ship free.

Zoro Select #10SC004025 Specifications

  • Zoro #: G0296983
  • Mfr #: 10SC004025
Fits Bolt Sizes: #4 Type: Long Barrel
Application: Used For Insulating Color: off White
Package Quantity: 40 Outside Dia.: 0.145"
Temp. (F): -40 to 185 Inside Dia.: 0.115"
Length: 0.250" Shoulder Dia.: 0.235"
Material: Nylon 6/6 Item: Shoulder Washer
Shoulder Thickness: 3/64" Finish: Natural
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shoulder Washer, Long Barrel, Nylon 6/6, Finish Natural, Fits Bolt Sizes #4, Length 0.250 In, Inside Dia. 0.115 In, Outside Dia. 0.145 In, Shoulder Dia. 0.235 In, Shoulder Thickness 3/64 In, Temp. -40 to 185 F, Color Off-White, Used For Insulating, Package Quantity 400

Reviews of Zoro Select #10SC004025