Zoro Select
Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK
Mfr # 24SW0006B
Zoro # G3089021
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Natural
- Fits Bolt Sizes #6
- Shoulder Dia. 0.328 in
- Outside Dia. 0.218 in
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK 10SC312062
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK 10SC250025
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK 10SC312037
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK 10SC250075
- ZORO SELECT Shoulder Washer, Fits Bolt Size #6 Nylon, Natural Finish, 40 PK 24SW0006
- ZORO SELECT Shoulder Washer, Fits Bolt Size 3/8 in Nylon, Natural Finish, 40 PK 24SW0375
- ZORO SELECT Shoulder Washer, Fits Bolt Size #4 Nylon 6/6, Natural Finish, 400 PK 24SW0004
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008075
- ZORO SELECT Shoulder Washer, Fits Bolt Size #8 Nylon, Natural Finish, 40 PK 10SC008025
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK 10SC312050
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK 10SC002025
- Zoro Select Insulating Washers