Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shower/Bath Faucet Handle, Price Pfister

  • Zoro #: G3052865
  • Mfr #: 99-1215D
$2.49
  • Material of Construction: Metal
  • For Use With: 5PZD3
  • Includes: Handle Screw, Index Button
See full product details
Orders over $75 ship free.

Zoro Select #99-1215D Specifications

  • Zoro #: G3052865
  • Mfr #: 99-1215D
Material of Construction: Metal For Use With: 5PZD3
Includes: Handle Screw, Index Button Finish: Chrome
Size: 2-1/2" x 1-13/16" Material: Metal
Item: Shower/Bath Faucet Diverter Handle Features: Make Your Old Faucet Look New
Manufacturers Warranty Length: 1 yr Ligature Resistant: No
Handle Material: Die Cast ADA Compliance: No
Compatible Mfr. Model Number: 92-5008D, 72-0211 Includes Trim Plate: No
Includes Check Stop: No Includes Cartridge: No
Includes Tub Spout: No Includes Valve: No
Includes Handle: Yes Includes Drain Stopper: No
Handle Length: 1 in Includes Stem: No
Replacement Cartridge Mfr. Model Number: 5PZD3 Compatible Grainger Part Number: 5PZD3
Trim Finish: Unfinished Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Shower/Bath Faucet Diverter Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With 5PZD3, Handle Length 1 in, Handle Material Die Cast, Ligature Resistant No, Number of Handles 1, Price Pfister, Trim Finish Unfinished

Reviews of Zoro Select #99-1215D