Zoro Select

Side/Back Rail Kit, 96W x 36D x 3H, Gray


product price: $28.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Depth 36 in
  • Width 96 in
  • Color Industrial Gray
  • Finish Powder Coated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 36 in
Width 96 in
Height 3 in

Details

Item Side and Back Rail Kit
Material Steel
Color Industrial Gray
Finish Powder Coated
Assembly Unassembled
Includes (2) End Stops, (2) Back Stop and Mounting Hardware
For Use With 96 in W x 36 in D workbenches
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Accessory Type Side and Back Rail Kit

Description

Side and Back Rail Kit, Assembly Unassembled, Color Industrial Gray, Includes (2) End Stops, (2) Back Stop and Mounting Hardware, Material Steel, Finish Powder Coated, For Use With 96 in W x 36 in D workbenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.