Zoro Select
Silicone O-Ring, 1mm Wide 15mm ID, PK50
- Zoro #: G1673849
- Mfr #: ZUSAS1X15
Tap to zoom
Hover or click to zoom
$16.78
pkg. of 50 ($0.34/ea)
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.78
Zoro Select #ZUSAS1X15 Specifications
- Zoro #: G1673849
- Mfr #: ZUSAS1X15
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
- O-Ring Material: Silicone
- O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
- Durometer: 70A
- Color: Red
- Nominal Inside Dia.: 15 mm
- Actual Inside Dia.: 15 mm
- Nominal Outside Dia.: 17 mm
- Temp. Range: -80° to 450° F
- Actual Outside Dia.: 17 mm
- Actual Width: 1 mm
- Nominal Width: 1 mm
- FDA Approved: Yes
- Metal Detectable: No
- Durometer (Hardness) Rating: Standard
- Application: Food
- Meets/Exceeds: FDA
- X-Ray Detectable: No
- Grade: Food
- Properties: High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
- Product Type: O-Ring
- Country of Origin (subject to change): Multiple
Description
O-Ring,Silicone,1mm,15mm ID,PK50, Package Quantity 50
Reviews of Zoro Select #ZUSAS1X15
Explore more
- Zoro Select Buna-N O-Ring, 2mm Wide 160mm ID, PK2 ZUSAH2X160
- Zoro Select Buna-N O-Ring, 2.4mm Wide 15.6mm ID, PK50 ZUSAH2.4X15.6
- Zoro Select Buna-N O-Ring, 1.5mm Wide 3mm ID, PK100 ZUSAH1.5X3
- Zoro Select Buna-N O-Ring, 6mm Wide 80mm ID, PK2 ZUSAH6X80
- Zoro Select SoFt FDA Viton O-Ring, Dash 106, PK25 ZUSAV60106
- Zoro Select Viton O-Ring, 2.5mm Wide 120mm ID, PK2 ZUSAV2.5X120
- Zoro Select Silicone O-Ring, 1.5mm Wide 25mm ID, PK25 ZUSAS70FDA1.5X25
- Zoro Select Viton O-Ring, 1.5mm Wide 3.5mm ID, PK25 ZUSAV1.5X3.5
- Usa Sealing FDA Viton O-Ring-75A-0.8mm W, PK1600 ZMTOVB0.8X50.2
- Usa Sealing EPDM O-Ring, Dash 003, PK100 ZUSAE70003
- Usa Sealing Hard Buna-N O-Ring Dash 022, PK 100 ZUSAH90022
- Zoro Select Individual & Bulk O-Rings