Skip to Main Content
customer-service Help
Zoro Select

Silicone O-Ring, 1mm Wide 8mm ID, PK50

Zoro Select Silicone O-Ring,  1mm Wide 8mm ID,  PK50 ZUSAS1X8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.57 ($0.19/unit)
  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
See full product details
Orders over $75 ship free.
Total: $9.57

Zoro Select #ZUSAS1X8 Specifications

  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
  • O-Ring Material: Silicone
  • O-Ring Material Compatibility: Bleach, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Vegetable Oils, Water
  • Durometer: 70A
  • Color: Red
  • Nominal Inside Dia.: 8 mm
  • Actual Inside Dia.: 8 mm
  • Nominal Outside Dia.: 10 mm
  • Actual Width: 1 mm
  • Nominal Width: 1 mm
  • Application: Food
  • FDA Approved: Yes
  • Temp. Range: -80° to 450° F
  • Metal Detectable: No
  • Durometer (Hardness) Rating: Standard
  • Meets/Exceeds: FDA
  • Actual Outside Dia.: 10 mm
  • X-Ray Detectable: No
  • Grade: Food
  • Properties: High Temperature, Resistant to Chemicals, Resistant to Water, Resistant to Weather
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

O-Ring,Silicone,1mm,8mm ID,PK50, Package Quantity 50

Reviews of Zoro Select #ZUSAS1X8