Zoro Select
Single Pole Breaker Lockout, 1-3/8"H
- Zoro #: G1011900
- Mfr #: 45MZ68
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Single Pole Breaker Lockout
- Standards: OSHA 1910.147
- Height: 1 3/8 in
- Includes: Detachable Cleat
- Color: Red
- Lockout Type: Clamp-On
- Features: Thumb Screw Tightening Mechanism
- OSHA Compliant: Yes
$11.90
Ships from United States
Subtotal: $11.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #45MZ68 Specifications
- Zoro #: G1011900
- Mfr #: 45MZ68
- Item: Single Pole Breaker Lockout
- Standards: OSHA 1910.147
- Height: 1 3/8 in
- Includes: Detachable Cleat
- Color: Red
- Lockout Type: Clamp-On
- Features: Thumb Screw Tightening Mechanism
- OSHA Compliant: Yes
- Material: Polypropylene and Nylon
- Max. Number of Padlocks: 1
- Length: 2 in
- Padlock Shackle Max. Dia.: 9/32 in
- Width: 7/8 in
- Circuit Breaker Voltage: 120/277
- Circuit Breaker Poles: 1
- For Use With: Breakers 9/16 in W X 3/8 in L
- Length (Straight Wireway): 2 in
- Dimensions (L x W x H): 1.5 in x 1 in x 2 in
- For Maximum Padlock Shackle Diameter: 9/32 in
- TagLock Source Attribute: 45MZ68
- Circuit Breaker Lockout Type: Clamp-On
- Overall Length: 1.5 in
- For Circuit Breaker Type: Single Pole
- Includes Cable Tie Slot: No
- Maximum Number of Padlocks: 1
- Lockout Material: Nylon/Polypropylene
- Accessory_Combined: Breakers 9/16 in W X 3/8 in L
- Overall Height: 2 in
- Lockout Color: Red
- Mount Type: Clamp-On
- Overall Width: 1 in
- Overall Depth: 1.5 in
- For Voltage: 120/277V AC
- Country of Origin (subject to change): India
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Length 1.5 in, Overall Width 1 in, Features Thumbscrew, For Use With Breakers 9/16 in W X 3/8 in L, Includes Detachable Cleat, Lockout Color Red, Lockout Material Nylon/Polypropylene, Mount Type Clamp-On
Reviews of Zoro Select #45MZ68
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Miniature Circuit Breaker Lockout, 3/4"H 45MZ74
- ZORO SELECT Oversized Breaker Lockout, 2-3/4" H 45MZ70
- ZORO SELECT Circuit Breaker Lockout, 1-1/8" H 45MZ96
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H 45MZ69
- ZORO SELECT Miniature Circuit Breaker Lockout, Yellow 45MZ72
- ZORO SELECT Circuit Breaker Lockout, 1" H 45MZ97
- EATON IEC Supplementary Protector, 32 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ Series FAZ-D32/1-SP
- SQUARE D Molded Case Circuit Breaker, 200, 240VAC, 2 Pole QGA222001
- SIEMENS Molded Case Circuit Breaker, 110 A, 480V AC, 3 Pole, Lug In Panelboard Mounting Style, HED4 Series HED43B110
- AMERICAN ELECTRICAL C15A2P 15-Amp 2-Poles Din Rail Mounted Circuit Breaker C15A2P
- SIEMENS Molded Case Circuit Breaker, 350 A, 240V AC, 3 Pole, Free Standing Lug In Mounting Style JXD23B350
- Zoro Select Circuit Breakers