Shelving Standard, Galvanized Steel

ZORO SELECT| Zoro #: G2240192| Mfr #: 1WDN8

$4.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color:
Height:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240192 Mfr #: 1WDN8
Color: Height:
Item: Depth: 5/8"
Gauge: 12Material: Galvanized steel
Width: Country of Origin (subject to change): China

Description

Heavy Duty Shelving Standard, Single Slotted, Height 24 In, Width 7/8 In, Depth 5/8 In, Shelf Material 12 Gauge Galvanized Steel, Zinc Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews