Shelving Standard, Galvanized Steel

ZORO SELECT| Zoro #: G1442235| Mfr #: 1WDP2

$12.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Depth: 5/8"
Material: Galvanized steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442235 Mfr #: 1WDP2
Width: Depth: 5/8"
Material: Galvanized steelColor:
Height: For Use With:
Gauge: 12Item:
Country of Origin (subject to change): China

Description

Heavy Duty Shelving Standard, Single Slotted, Height 60 In, Width 7/8 In, Depth 5/8 In, Shelf Material 12 Gauge Galvanized Steel, Zinc Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews