Zoro Select

Snake Bite Kit, 9 Piece, White

Hover or click to zoom Tap to zoom
Key Features
  • First Aid Kit Type: Kit
  • Includes: (1) Venom Extractor Pump, (1) Tourniquet, (1) Scalpel Blade, (2) Ammonia Inhalants, (2) Adhesive Bandages, (2) Antiseptic Wipes
  • Case Material: Plastic
  • First Aid Kit Mounting Type: Portable
  • Material: Plastic
  • Height: 2 1/8 in
  • Header: First Aid
  • Width: 4 in
See full product details
$26.46
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents