- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Snake Gaiters, Black, Plastic, PR
Zoro Select
Snake Gaiters, Black, Plastic, PR
- Zoro #: G4332894
- Mfr #: 281-OD
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.91
Zoro Select #281-OD Specifications
- Zoro #: G4332894
- Mfr #: 281-OD
- Item: Gaiters
- Size: 19 H (Front)/15 H (Back) in
- Color: Black
- Material: Plastic
- Application: Snake Protection
- Garment Type: Gaiters
- Back of Leg Coverage: Enclosed Back
- Overall Length: 19 in
- Country of Origin (subject to change): United States
Description
Snake Gaiters, 1 Pair
Reviews of Zoro Select #281-OD
Explore more
- 5.11 TACTICAL Stryke Pant, Black, 40 30 74369
- PORTWEST Iona Plus Work Pants, 36 F142
- TRU-SPEC Mens Tactical Pants, Size 52", Black 1121
- TRU-SPEC Mens Tactical Pants, Size 48", Navy 1037
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt B151-DKH
- TRU-SPEC Mens Tactical Pants, S, Inseam 34" 1312
- 5.11 TACTICAL Taclite EMS Pants, Size 52, Black 74363L
- 5.11 TACTICAL Stryke EMS Pants, Size 36", Black 74482
- DOVETAIL WORKWEAR Maven X - Saddle Brown Canvas 2x34 DWS21P5C-220-2x34
- TRU-SPEC Mens Tactical Pants, Navy, Size 44" 1074
- Zoro Select General Work Clothing