Shop Alternate Products

Zoro Select

Socket Set Screw, 1.5mm DriveSize, PK25000 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Metric
  • Thread Size: M3-0.50
  • Point Diameter: 1.4 mm
  • Point type: Cup
  • Point Material: Steel
  • Material: Steel
  • Finish: Plain
  • Drive Type: Socket
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents