Zoro Select

Socket Set Screw, 2" L, Alloy Steel, PK100

Zoro Select Socket Set Screw, 2" L, Alloy Steel, PK100 B07840.087.0200
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 7/8"-9
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Point Dia.: 0.502 to 0.530 in
  • Drive Type: Hex Socket
See full product details
$591.91
pkg. of 100 ($5.92/ea)

Subtotal: $591.91

Zoro Select #B07840.087.0200 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 2 in
  • Thread Size: 7/8"-9
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Point Dia.: 0.502 to 0.530 in
  • Drive Type: Hex Socket
  • Meets: ASME B18.3/ASTM F912
  • Class: 3A
  • Dia./Thread Size: 7/8"-9
  • Point Material: Alloy Steel
  • Decimal Equivalent: 0.5 in
  • Drive Size: 1/2 in
  • Package Quantity: 100 PK
  • Type: UNC
  • Rockwell Hardness: HRC 45-53
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 7/8-9, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/2 in, Decimal Equivalent 0.5 in, Overall Length 2 in, Point Dia. 0.502 to 0.530 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Reviews of Zoro Select #B07840.087.0200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.