Zoro Select
Socket Set Screw Assortment, 500 pcs.
- Zoro #: G3762031
- Mfr #: JBDL24SSSS
Key Features
- Item: Socket Set Screw Assortment
- Material: 18-8 Stainless Steel
- Number of different sizes: 20
- Product Type: Socket Set Screw Assortment
- System of Measurement: Inch
- Includes: Screws (25) Each: 6-32x1/4 in, 5/16 in, 8-32x1/4 in, 5/16 in, 3/8 in, 1/2 in, 10-24x3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/4"-20x1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/16"-18x5/16 in, 3/8 in, 1/2 in, 3/8"-16x3/8 in, 1/2 in, 1/2"-13x1/2 in, Metal Compartment Box with Lid
- Number of Sizes: 20
- Meets/Exceeds: ANSI/ASME B18.3
$237.22
Subtotal: $237.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24SSSS Specifications
- Zoro #: G3762031
- Mfr #: JBDL24SSSS
- Item: Socket Set Screw Assortment
- Material: 18-8 Stainless Steel
- Number of different sizes: 20
- Product Type: Socket Set Screw Assortment
- System of Measurement: Inch
- Includes: Screws (25) Each: 6-32x1/4 in, 5/16 in, 8-32x1/4 in, 5/16 in, 3/8 in, 1/2 in, 10-24x3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/4"-20x1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/16"-18x5/16 in, 3/8 in, 1/2 in, 3/8"-16x3/8 in, 1/2 in, 1/2"-13x1/2 in, Metal Compartment Box with Lid
- Number of Sizes: 20
- Meets/Exceeds: ANSI/ASME B18.3
- Number of Pieces: 500
- Type: Socket Drive, Cup Point
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw Assortment, Socket Drive, Cup Point, 18-8 Stainless Steel, Number of Pieces 500, Number of Sizes 20, Meets/Exceeds ANSI/ASME B18.3, Includes Screws (25) Each: 6-32x1/4 In., 5/16 In., 8-32x1/4 In., 5/16 In., 3/8 In., 1/2 In., 10-24x3/16 In., 1/4 In., 5/16 In., 3/8 In., 1/4-20x1/4 In., 5/16 In., 3/8 In., 1/2 In., 5/16-18x5/16 In., 3/8 In., 1/2 In., 3/8-16x3/8 In., 1/2 In., 1/2-13x1/2 In., Metal Compartment Box with Lid
Reviews of Zoro Select #JBDL24SSSS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-16X1/2 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 0808LW188
- ZORO SELECT 5/16-18X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED 3140BMG
- ZORO SELECT 10-9X1 3/4 SQR RND WSH D/T WOOD P/T ZINC AND BAKE 1028DQRWD
- ZORO SELECT M3-0.5X12 ISO7045 PH PN CON WSH SEM STAINLESS STEEL MI312CPP188
- ZORO SELECT 5/16-9X1 1/4 7/16A/F UNSLT HWH FT STSA ZINC AND BAKE 312007AW
- ZORO SELECT M4-0.7X12 ISO7045 PH PN INT WSH SEM ZINC AND BAKE MI412IPP
- ZORO SELECT Screw Assortment, 1200 pcs., 3/4" to 3" L JBDL24DMA
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT M3-0.5X35 ISO7045 PH PN INT WSH SEM STAINLESS STEEL MI335IPPA2
- ZORO SELECT 8-11X1 3/4 SQR PHIL RND WSH D/T WOOD ZINC AND BAKE 0828DXRWD
- Zoro Select Fastener Assortments