Zoro Select
Socket Set Screw Assortment, 600 pcs.
- Zoro #: G3761447
- Mfr #: JBDL24ABS25
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Number of different sizes: 24
- Thread Size: #8, 1 in, 1/2 in, 1/4 in, 3/4 in, 5/16 in, 5/8 in
- Number of pieces: 600
- Material: Alloy Steel
- Product Type: Socket Cap Screw
- Finish: Plain
- Item: Socket Cap Screw Assortment
$205.54
Subtotal: $205.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #JBDL24ABS25 Specifications
- Zoro #: G3761447
- Mfr #: JBDL24ABS25
- System of Measurement: Inch
- Number of different sizes: 24
- Thread Size: #8, 1 in, 1/2 in, 1/4 in, 3/4 in, 5/16 in, 5/8 in
- Number of pieces: 600
- Material: Alloy Steel
- Product Type: Socket Cap Screw
- Finish: Plain
- Item: Socket Cap Screw Assortment
- Number of Sizes: 24
- Type: Screw Assortment
- Meets/Exceeds: ANSI/ASME B18.3
- Head Type: Button
- Includes: Compartment Box with Lid
- Drive Type: Socket
- Number of Pieces: 600
- Includes Hex Head Screws: No
- Pack Size: Small Pack
- Includes Hex Nuts: No
- Includes Lock Washers: No
- Dimensional Standards: ASME B18.3
- Includes Flat Washers: No
- Drive: Socket
- Number of Screws: 600
- Finish Type: Plain
- Number of Different Sizes: 24
- Socket Head Cap Screw Head Type: Button
- Socket Set Screw Head Type: Not Applicable
- Shortest Length in Set: 1/2 in
- Head Shape: Round
- Thread Size-MV: 1", 1/2", 1/4"-20, #10-24, #10-32, 3/4", 5/16"-18, 5/8", #8-32
- Special Features: Not Applicable
- Material Type: Steel
- Container Material: Metal
- Smallest Thread Diameter in Set: 3/8 in
- Country of Origin (subject to change): Multiple
Description
Socket Cap Screw Assortment, Socket Head Cap Screw Head Type Button, Number of Pieces 600, System of Measurement Inch, Thread Size 1 In., 1/2 In., 1/4 In.-20, #10-24, #10-32, 3/4 In., 5/16 In.-18, 5/8 In., #8-32, Number of Sizes 24, Drive Type Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Container Material Metal, Dimensional Standards ASME B18.3, Includes Compartment Box with Lid, Number of Different Sizes 24, Number of Screws 600
Reviews of Zoro Select #JBDL24ABS25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/8-16X1 1/2 BOLT SQUARE MACHINE PLAIN 3724BMQ
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24PHPNMS
- ZORO SELECT 3/4-10X4 BLT HEX MACH. HOT DIP GALVANIZED 7564BMG
- ZORO SELECT 3/4-10X5 BLT HEX MACH. HOT DIP GALVANIZED 7580BMG
- ZORO SELECT 1/2-13X12 BLT HEX MACH. HOT DIP GALVANIZED 50192BMG
- ZORO SELECT 3/8-16X3 BOLT SQUARE MACHINE PLAIN 3748BMQ
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- ZORO SELECT Nut and Screw Assortment, 1200 pcs. JBDL24PRMS50A
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT 1/2-13X8 BLT HEX MACH. HOT DIP GALVANIZED 50128BMG
- ZORO SELECT 3/4-10X3 1/2 BLT HEX MACH. HOT DIP GALVANIZED 7556BMG
- Zoro Select Screw & Bolt Assortments