Zoro Select

Socket Set Screw, Cup, 1-1/2" L, PK375

Zoro Select Socket Set Screw, Cup, 1-1/2" L, PK375 B07840.050.0150
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 1/2"-13
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Type: UNC
  • Dia./Thread Size: 1/2"-13
See full product details
$237.64
pkg. of 375 ($0.63/ea)
This item ships free.

Subtotal: $237.64

Zoro Select #B07840.050.0150 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1 1/2 in
  • Thread Size: 1/2"-13
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Type: UNC
  • Dia./Thread Size: 1/2"-13
  • Decimal Equivalent: 0.5 in
  • Point Dia.: 0.270 to 0.291 in
  • Point Material: Alloy Steel
  • Drive Size: 1/4 in
  • Drive Type: Hex Socket
  • Class: 3A
  • Rockwell Hardness: HRC 45-53
  • Meets: ANSI/ASME B18.3
  • Package Quantity: 375 PK
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 1/2-13, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 in, Decimal Equivalent 0.5 in, Overall Length 1 1/2 in, Point Dia. 0.270 to 0.291 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 375

Reviews of Zoro Select #B07840.050.0150