Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 1-1/2" L, PK525 (Discontinued)
Mfr # B07840.043.0150
Zoro # G1200068
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Overall Length 1 1/2 in
- Drive Type Hex Socket
- Drive Size 7/32 in