Shop Alternate Products

Zoro Select

Socket Set Screw, Cup, 1-1/4" L, PK3200 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: #10-32
  • Overall Length: 1 1/4 in
  • Point Diameter: 0.098 in
  • Point type: Cup
  • Point Material: Alloy Steel
  • Material: Alloy Steel
  • Finish: Black Oxide
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents