This item is Discontinued.

Zoro Select Socket Set Screw, Cup, 1/2-13x1-1/4, PK50 1AE84

Socket Set Screw, Cup, 1/2-13x1-1/4, PK50 (Discontinued)

  • Mfr # 1AE84
  • Zoro # G1496013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1AE84
Zoro #
G1496013
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/2-13
Overall Length
1 1/4 in
Drive Size
1/4 in
Point Dia.
0.270 to 0.291 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Point type
Cup
Material
Alloy Steel
Finish
Plain
Item
Socket Set Screw
Decimal Equivalent
0.500 in
Meets
ANSI/ASME B18.3
Point Type
Cup
Class
3A
Rockwell Hardness
HRC45 to HRC53

Description

Socket Set Screw, Point Type Cup, System of Measurement Inch, Thread Size 1/2-13, Overall Length 1 1/4 in, Drive Type Hex Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Plain, Decimal Equivalent 0.500 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.