Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 1/2" L, Plain, PK3300 (Discontinued)
Mfr # B07852.031.0050
Zoro # G1178919
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-24
- Overall Length 1/2 in
- Drive Type Hex Socket
- Drive Size 5/32 in