Zoro Select

Socket Set Screw, Cup, 1/2" L, Plain, PK3300

Zoro Select Socket Set Screw, Cup, 1/2" L, Plain, PK3300 B51260.031.0050
Hover or click to zoom Tap to zoom
$340.22
pkg. of 3300 ($0.10/ea)
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 5/16"-18
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Socket Set Screw
  • Drive Type: Hex Socket
  • Dia./Thread Size: 5/16"-18
See full product details
This item ships free.

Total: $340.22

Zoro Select #B51260.031.0050 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 1/2 in
  • Thread Size: 5/16"-18
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Socket Set Screw
  • Drive Type: Hex Socket
  • Dia./Thread Size: 5/16"-18
  • Drive Size: 5/32 in
  • Type: Standard
  • Rockwell Hardness: 96 HRB to 33 HRC
  • Point Material: Stainless Steel 304
  • Package Quantity: 3300 PK
  • Point Dia.: 0.156 to 0.172 in
  • Class: 3A
  • Meets: ASME B18.3
  • Decimal Equivalent: 0.156 in
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Finish Plain, Thread Size 5/16-18, Point Type Cup, Point Material Stainless Steel 304, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1/2 In., Point Dia. 0.156 In. to 0.172 In., Class 3A, Rockwell Hardness 96 HRB to 33 HRC, Meets ASME B18.3, Package Quantity 3300

Reviews of Zoro Select #B51260.031.0050