Zoro Select
Socket Set Screw, Cup, 1/4" L, PK24400
- Zoro #: G1160098
- Mfr #: B07840.016.0025
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: #8-32
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Rockwell Hardness: HRC 45-53
- Point Material: Alloy Steel
$714.87
Pk of 24400, $0.03/ea
Subtotal: $714.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07840.016.0025 Specifications
- Zoro #: G1160098
- Mfr #: B07840.016.0025
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 1/4 in
- Thread Size: #8-32
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Rockwell Hardness: HRC 45-53
- Package Quantity: 24400 PK
- Point Material: Alloy Steel
- Class: 3A
- Drive Type: Hex Socket
- Point Dia.: 0.076 to 0.087 in
- Type: UNC
- Decimal Equivalent: 0.164 in
- Drive Size: 5/64 in
- Meets: ANSI/ASME B18.3
- Dia./Thread Size: #8-32
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 8-32, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 in, Decimal Equivalent 0.164 in, Overall Length 1/4 in, Point Dia. 0.076 to 0.087 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 24400
Reviews of Zoro Select #B07840.016.0025
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/4, PK100 U07840.016.0125
- ZORO SELECT Socket Set Screw, Cup, 3/16" L, PK25000 B07840.016.0018
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 U07840.016.0025
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK50 U51260.037.0062
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 U07852.025.0050
- ZORO SELECT Socket Set Screw, Flat, ST, M3, 16mm, PK100 M07810.030.0016
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- NEWPORT FASTENERS Set Screws, Oval Point, 4-40 x 1/8", Alloy Steel, Hex Socket, , 50PK 907753-50
- ZORO SELECT Socket Set Screw, Cup, 6-40x1/4, PK100 U07852.013.0025
- Zoro Select Set Screws