Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 2-1/2" L, PK61 (Discontinued)
Mfr # B07840.100.0250
Zoro # G3320093
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Overall Length 2 1/2 in
- Drive Type Hex Socket
- Drive Size 9/16 in