Zoro Select
Socket Set Screw, Cup, 2-1/4" L, PK240
- Zoro #: G1147498
- Mfr #: B07840.050.0225
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: 1/2"-13
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Class: 3A
- Drive Size: 1/4 in
$343.69
Pk of 240, $1.43/ea
Ships from United States
Subtotal: $343.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07840.050.0225 Specifications
- Zoro #: G1147498
- Mfr #: B07840.050.0225
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 2 1/4 in
- Thread Size: 1/2"-13
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Class: 3A
- Drive Size: 1/4 in
- Meets: ANSI/ASME B18.3
- Package Quantity: 240 PK
- Dia./Thread Size: 1/2"-13
- Decimal Equivalent: 0.5 in
- Drive Type: Hex Socket
- Point Material: Alloy Steel
- Rockwell Hardness: HRC 45-53
- Type: UNC
- Point Dia.: 0.270 to 0.291 in
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 1/2-13, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 in, Decimal Equivalent 0.5 in, Overall Length 2 1/4 in, Point Dia. 0.270 to 0.291 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 240
Reviews of Zoro Select #B07840.050.0225
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Set Screw, Cup, 1-1/4" L, Plain, PK450 B07840.050.0125
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-3/4, PK25 U07840.050.0175
- ZORO SELECT Set Screw, Cup, 3/4" L, Alloy Steel, PK800 B07840.050.0075
- ZORO SELECT Sckt Set Scrw, Cup, M1.6x0.35mmx4mm, PK10 6FB54
- ZORO SELECT Socket Set Screw, Plain, 3/4" L, PK2000 B07891.031.0075
- ZORO SELECT M6-1X30 ISO4029 SOCKET SET CUPPT. BLK OX M6030SSC
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/8" L, Plain, PK1050 B51260.050.0062
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/4 SOCKET SET CONE A0510320116C
- Zoro Select Set Screws