Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 2-3/4" L, PK190 (Discontinued)
Mfr # B07840.050.0275
Zoro # G1147358
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 2 3/4 in
- Drive Type Hex Socket
- Drive Size 1/4 in