Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 20mm L, Plain, PK1770 (Discontinued)
Mfr # L51260.080.0020
Zoro # G2072767
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Overall Length 20 mm
- Drive Type Socket
- Drive Size 4 mm