Zoro Select

Socket Set Screw, Cup, 3-1/2" L, PK150

Zoro Select Socket Set Screw, Cup, 3-1/2" L, PK150 B07840.050.0350
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 1/2"-13
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Drive Size: 1/4 in
  • Type: UNC
See full product details
$301.82
Pk of 150, $2.01/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07840.050.0350 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3 1/2 in
  • Thread Size: 1/2"-13
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Drive Size: 1/4 in
  • Type: UNC
  • Point Dia.: 0.270 to 0.291 in
  • Class: 3A
  • Decimal Equivalent: 0.5 in
  • Dia./Thread Size: 1/2"-13
  • Point Material: Alloy Steel
  • Drive Type: Hex Socket
  • Package Quantity: 150 PK
  • Rockwell Hardness: HRC 45-53
  • Meets: ANSI/ASME B18.3
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 1/2-13, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/4 in, Decimal Equivalent 0.5 in, Overall Length 3 1/2 in, Point Dia. 0.270 to 0.291 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 150

Reviews of Zoro Select #B07840.050.0350

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.