Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 3/16" L, PK16400 (Discontinued)
Mfr # B51260.025.0018
Zoro # G1159958
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 3/16 in
- Drive Type Hex Socket
- Drive Size 1/8 in