Zoro Select

Socket Set Screw, Cup, 3/4" L, Plain, PK3200

Zoro Select Socket Set Screw, Cup, 3/4" L, Plain, PK3200 B07852.025.0075
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Cup
  • Thread Size: 1/4"-28
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Point Material: Alloy Steel
  • Decimal Equivalent: 0.25 in
See full product details
$263.04
pkg. of 3200 ($0.08/ea)

Subtotal: $263.04

Zoro Select #B07852.025.0075 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3/4 in
  • Thread Size: 1/4"-28
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Point Material: Alloy Steel
  • Decimal Equivalent: 0.25 in
  • Point Dia.: 0.118 to 0.132 in
  • Dia./Thread Size: 1/4"-28
  • Meets: ANSI/ASME B18.3
  • Rockwell Hardness: HRC 45-53
  • Class: 3A
  • Type: UNF
  • Drive Type: Hex Socket
  • Package Quantity: 3200 PK
  • Drive Size: 1/8 in
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNF, Alloy Steel, Finish Plain, Thread Size 1/4-28, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.250 In., Overall Length 3/4 In., Point Dia. 0.118 In. to 0.132 In., Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 3200

Reviews of Zoro Select #B07852.025.0075

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.