Zoro Select

Socket Set Screw, Cup, 3/4" L, Plain, PK3200

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Point type: Cup
  • Overall Length: 3/4 in
  • Thread Size: 1/4"-20
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Socket Set Screw
  • Point Dia.: 0.118 to 0.132 in
See full product details
$274.90
Pk of 3200, $0.09/ea
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #B51260.025.0075 Specifications

  • System of Measurement: Inch
  • Point type: Cup
  • Overall Length: 3/4 in
  • Thread Size: 1/4"-20
  • Material: 18-8 Stainless Steel
  • Finish: Plain
  • Item: Socket Set Screw
  • Point Dia.: 0.118 to 0.132 in
  • Type: Standard
  • Drive Size: 1/8 in
  • Dia./Thread Size: 1/4"-20
  • Decimal Equivalent: 0.013 in
  • Class: 3A
  • Rockwell Hardness: 96 HRB to 33 HRC
  • Drive Type: Hex Socket
  • Package Quantity: 3,200
  • Meets: ASME B18.3
  • Point Material: Stainless Steel 304
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Finish Plain, Thread Size 1/4-20, Point Type Cup, Point Material Stainless Steel 304, Drive Type Hex Socket, Drive Size 1/8 in, Decimal Equivalent 0.013 in, Overall Length 3/4 in, Point Dia. 0.118 to 0.132 in, Class 3A, Rockwell Hardness 96 HRB to 33 HRC, Meets ASME B18.3, Package Quantity 3200

Reviews of Zoro Select #B51260.025.0075

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.