Skip to Main Content
customer-service Help
Zoro Select

Socket Set Screw, Cup, 3/8-24x3/8, PK100

Zoro Select Socket Set Screw, Cup, 3/8-24x3/8, PK100 SDSS0380038FP-PK100
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.65 ($0.29/unit)
  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3/8 in
See full product details
Orders over $75 ship free.
Total: $28.65

Zoro Select #SDSS0380038FP-PK100 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Overall Length: 3/8 in
  • Thread Size: 3/8"-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Drive Type: Hex Socket
  • Type: Fine
  • Drive Size: 3/16 in
  • Rockwell Hardness: C45-53
  • Point Dia.: 0.212 in
  • Dia./Thread Size: 3/8"-24
  • Package Quantity: 100
  • Decimal Equivalent: 0.019 in
  • Class: 3A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Set Screw, Fine, Alloy Steel, Finish Black Oxide, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/16 in, Decimal Equivalent 0.019 in, Overall Length 3/8 in, Point Dia. 0.212 in, Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews of Zoro Select #SDSS0380038FP-PK100