Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 3/8" L, Plain, PK2250 (Discontinued)
Mfr # B07840.043.0037
Zoro # G1590351
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Overall Length 3/8 in
- Drive Type Hex Socket
- Drive Size 7/32 in